Portable Wire Feeder

  • Mfr # K4267-3

  • Zoro # G823361682


product price:  $7,006.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Feed Speed
700 in/min
Wire Feeder Configuration
Single
Overall Width
8.7 in
Wire Diameter Solid - Minimum
0.023 in
Effective Input Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K4267-3
Zoro #
G823361682
UPC #
015082864600
Country of Origin
United States

Dimensions

Overall Width
8.7 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Solid - Maximum
0.0625 in
Overall Depth
23.2 in
Maximum Spool Diameter
300 mm
Wire Diameter Flux-Cored - Minimum
0.03 in
Wire Diameter Flux-Cored - Maximum
0.078125 in
Overall Height
15 in

Details

Maximum Wire Feed Speed
700 in/min
Wire Feeder Configuration
Single
Effective Input Current
4 A
Rated Output
325 A, 450 A
Input Voltage
15/110V DC
Item
Portable Wire Feeder
Minimum Wire Feed Speed
50 in/min
Includes
Flow Meter, LN-25X(R) Wire Feeder with TVT, Tweco Style Plug on Electrode Cable
Features
Crosslink Technology Provides Voltage Control on the Feeder When Paired with a Crosslink Compatible Power Source, Included Tweco(R) or Twistmate(R)(Dinse(R)) Input Power Connection, Integrated Flowmeter Included, No Control Cables are Needed, Portable and Light Weight Field Construction Wire Feeder, TVT Compensates for Voltage Drop Across Long Weld Cable Lengths, Allowing You to Weld with the Voltage You Set at the Feeder
Wire Feeder Model
LN-25X(R)
Application
Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
Phase
Single
Portability
Portable
Weight
37 lb
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Description

Portable Wire Feeder, Effective Input Current 4 A, Input Voltage 15/110V DC, Maximum Spool Diameter 300 mm, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Phase Single, Rated Output 325 A, 450 A, Wire Feeder Configuration Single, Application Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.