Portable Wire Feeder

  • Mfr # K4267-4

  • Zoro # G623360229


product price:  $7,120.99
/ea
Free Shipping & Returns

Key Features

Includes
Flowmeter, LN-25X(R) Wire Feeder with TVT, Twist Mate(TM) (Dinse(R)) Plug on Electrode Cable
Overall Depth
23.2 in
Weight
37 lb
Features
Crosslink Technology Provides Voltage Control on the Feeder When Paired with a Crosslink-Compatible Power Source, Integrated Flowmeter Included, No Control Cables are Needed, Portable and Light Weight Field Construction Wire Feeder, TVT Compensates for Voltage Drop Across Long Weld Cable Lengths, Allowing You to Weld with the Voltage You Set at the Feeder, Twist Mate(TM) Style Quick Connecting Power Connection
Wire Diameter Solid - Minimum
0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K4267-4
Zoro #
G623360229
UPC #
015082864617
Country of Origin
United States

Dimensions

Overall Depth
23.2 in
Wire Diameter Solid - Minimum
0.023 in
Overall Height
15 in
Overall Width
8.7 in
Maximum Spool Diameter
300 mm
Wire Diameter Flux-Cored - Minimum
0.03 in
Wire Diameter Flux-Cored - Maximum
0.078125 in
Wire Diameter Solid - Maximum
0.0625 in

Details

Includes
Flowmeter, LN-25X(R) Wire Feeder with TVT, Twist Mate(TM) (Dinse(R)) Plug on Electrode Cable
Weight
37 lb
Features
Crosslink Technology Provides Voltage Control on the Feeder When Paired with a Crosslink-Compatible Power Source, Integrated Flowmeter Included, No Control Cables are Needed, Portable and Light Weight Field Construction Wire Feeder, TVT Compensates for Voltage Drop Across Long Weld Cable Lengths, Allowing You to Weld with the Voltage You Set at the Feeder, Twist Mate(TM) Style Quick Connecting Power Connection
Rated Output
325 A, 450 A
Wire Feeder Configuration
Single
Wire Feeder Model
LN-25X(R)
Application
Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
Maximum Wire Feed Speed
700 in/min
Item
Portable Wire Feeder
Phase
Single
Minimum Wire Feed Speed
50 in/min
Input Voltage
15/110V DC
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Effective Input Current
4 A
Portability
Portable

Description

Portable Wire Feeder, Effective Input Current 4 A, Input Voltage 15/110V DC, Maximum Spool Diameter 300 mm, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Phase Single, Rated Output 325 A, 450 A, Wire Feeder Configuration Single, Application Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.