Shop LINCOLN ELECTRIC

Portable Wire Feeder

  • Mfr # K4267-5
  • Zoro # G723360082

product price: 
$
8,571.99
/ea
Free Shipping & Returns

Key Features

Includes
LN-25X with TVT Tweco Style Plug on Electrode Cable
Wire Diameter Flux-Cored - Maximum
0.07813 in
Wire Diameter Solid - Maximum
0.0625 in
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Wire Feed Speed
700 in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4267-5
Zoro #
G723360082
UPC #
015082864624
Country of Origin
United States

Dimensions

Wire Diameter Flux-Cored - Maximum
0.07813 in
Wire Diameter Solid - Maximum
0.0625 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Overall Depth
23.2 in
Overall Height
15 in
Wire Diameter Solid - Minimum
0.023 in
Overall Width
8.7 in
Maximum Spool Diameter
12 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.0625 in
Fits Chest Size
Crosslink Technology Provides Voltage Control on the Feeder When Paired with a Crosslink Compatible Power Source, Flowmeter and Non-Flowmeter Models Available, High Torque Model Feeds upto 3/32 Dia Cored Wire, Included Tweco(R) or Twistmate(Dinse) Input Power Connection, No Control Cables are Needed, Portable and Light Weight Field Construction Wire Feeder, TVT Compensates for Voltage Drop Across Long Weld Cable Lengths, Allowing You to Weld with the Voltage You Set at the Feeder

Details

Includes
LN-25X with TVT Tweco Style Plug on Electrode Cable
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Wire Feed Speed
700 in/min
Application
Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
Wire Feeder Model
LN-25X(R)
Weight
37 lb
Effective Input Current
4 A
Phase
Single
Minimum Wire Feed Speed
50 in/min
Rated Output
450 A @ 60%
Features
Crosslink Technology Provides Voltage Control on the Feeder When Paired with a Crosslink Compatible Power Source, Flowmeter and Non-Flowmeter Models Available, High Torque Model Feeds upto 3/32 Dia Cored Wire, Included Tweco(R) or Twistmate(Dinse) Input Power Connection, No Control Cables are Needed, Portable and Light Weight Field Construction Wire Feeder, TVT Compensates for Voltage Drop Across Long Weld Cable Lengths, Allowing You to Weld with the Voltage You Set at the Feeder
Input Voltage
15/110V DC
Item
Portable Wire Feeder
Wire Feeder Configuration
2-Roll
Portability
Portable
Welding Power Source Type
CC/CV
Wire Feeder Series
LN-25X
For Wire Type
Aluminum, Flux-Cored, Solid

Description

Portable Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 4 A, Input Voltage 15/110V DC, Maximum Spool Diameter 12 in, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Phase Single, Rated Output 450 A @ 60 Percent, Wire Feeder Configuration 2-Roll, Application Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.