Shop LINCOLN ELECTRIC
See all product information
Create Account
Remote Output Control
- Mfr # K4268-1
- Zoro # G823358699
product price:Â
$
2,876.99
/ea
Free Shipping & Returns
Key Features
Cable Length
125 ft
Connection Type
Wired
Compatible Welder Model
Air Vantage 600 SD, Air Vantage(R) 500, Cross Country(R) 300, Vantage 400, Vantage 500, Vantage 520 SD, Vantage 600 SD, Vantage(R) 300
Includes
120 VAC Duplex Receptacle
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K4268-1
- Zoro #
- G823358699
- UPC #
- 015082627182
- Country of Origin
- United States
Dimensions
- Cable Length
- 125 ft
- Fits Chest Size
Details
- Connection Type
- Wired
- Compatible Welder Model
- Air Vantage 600 SD, Air Vantage(R) 500, Cross Country(R) 300, Vantage 400, Vantage 500, Vantage 520 SD, Vantage 600 SD, Vantage(R) 300
- Item
- Remote Output Control
- Includes
- 120 VAC Duplex Receptacle
- Features
- Compatible Welder Series
- Air Vantage 500, Air Vantage 566X, Air Vantage 600 SD, Cross Country 300, Dual Maverick 200/200X, Maverick 260X, Maverick 325X, Ranger Air 260MPX, Ranger Air 330MPX, Vantage 300, Vantage 322, Vantage 400, Vantage 441X, Vantage 500, Vantage 520 SD, Vantage 600 SD
- Compatible Brand
- Lincoln Electric
- Plug Type
- 6-Pin (Lincoln)
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Switch Type
- Pushbutton Switch
Description
Remote Output Control, Connection Type Wired, Cable Length 125 ft, Operating Range Not Applicable, Power Supply Not Applicable, Plug Type 6-Pin (Lincoln)
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.