Remote Control
- Mfr # K5265-1
- Zoro # G423352530
product price:Â
$
2,888.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Lincoln Electric
Compatible Welder Series
Frontier 400X, Frontier 400X Pipe, Frontier 500X
Operating Range
800 ft
Power Supply
Rechargable Battery
Includes
Antenna, Battery Charger, Hardware, Receiver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K5265-1
- Zoro #
- G423352530
- UPC #
- 015082983196
- Country of Origin
- United States
Dimensions
- Fits Chest Size
Details
- Item
- Remote Control
- Compatible Brand
- Lincoln Electric
- Compatible Welder Series
- Frontier 400X, Frontier 400X Pipe, Frontier 500X
- Operating Range
- 800 ft
- Power Supply
- Rechargable Battery
- Includes
- Antenna, Battery Charger, Hardware, Receiver
- Features
- Control Type
- Hand Control
- Connection Type
- Wireless
- Compatible Welder Model
- Frontier 400X, Frontier 400X Pipe
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Switch Type
- Pushbutton Switch
Description
Remote Control, Connection Type Wireless, Control Type Hand Control, Cable Length Not Applicable, Operating Range 800 ft, Power Supply Rechargable Battery, Plug Type Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.