Shop LINCOLN ELECTRIC
See all product information
Create Account
Retaining Cup, Lincoln Electric
- Mfr # KP2843-5
- Zoro # G802319604
product price:Â
$
99.65
/ea
Key Features
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
For Plasma Cutter Model
K2807-1
For Plasma Torch Type
Handheld, Machine
Compatible with Series
LC40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2843-5
- Zoro #
- G802319604
- UPC #
- 8033742004656
- Country of Origin
- Italy
- Item
- Retaining Cup
- Welding Processes
- Plasma Cutting
- Compatible with Brand
- Lincoln
- For Plasma Cutter Model
- K2807-1
- For Plasma Torch Type
- Handheld, Machine
- Compatible with Series
- LC40
- For Plasma Cutter Series
- Tomahawk 625
- Compatible with Model
- K2847-1
- Color
- White
- Cutting Configuration
- Drag Shield Cutting, Standoff Cutting
- Maximum Current
- 40 A
- Compatible Plasma Cutter Series
- Tomahawk 625
- Compatible Brand
- Lincoln Electric
- Compatible Plasma Cutter Model
- K2807-1
- Amperage - Maximum
- 40 A
- Compatible Plasma Torch Type
- Handheld, Machine
- Compatible Plasma Torch Model
- K2847-1
- Compatible Plasma Torch Series
- LC40
- Process
- Plasma Cutting
- Wire Color
- White
Description
Retaining Cup, Compatible with Series LC40, Compatible with Model K2847-1, Compatible with Brand Lincoln, Cutting Configuration Drag Shield Cutting, Standoff Cutting, Maximum Current 40 A, For Plasma Torch Type Handheld, Machine, For Plasma Cutter Series Tomahawk 625, For Plasma Cutter Model K2807-1, Welding Processes Plasma Cutting, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.