Solid Drive Roll Kit .040"
Mfr # KP1696-2
Zoro # G3515933
product price: $139.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) 216, 255XT, 350MP, Power Feed(TM) 25M, LF-72
Wire Size (In.)
.040
Features
Drive Roll and Guide Tube Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP1696-2
Zoro #
G3515933
UPC #
015082647593
Country of Origin
United States
Dimensions
Wire Size (In.)
.040
Size
0.040 in
Maximum Wire Diameter
0.04 in
Details
Item
Drive Roll Kit
For Use With
Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) 216, 255XT, 350MP, Power Feed(TM) 25M, LF-72
Features
Drive Roll and Guide Tube Kit
Includes
Wire Inlet Guide
Application
Wire Feeding
For Wire Feeder Series
Activ8, LF-72, LN-25 Pro, LN-25X, Power Feed 25M
Compatible with Brand
Lincoln
Number of Drive Rolls
2
For Welder Series
Power MIG 216, Power MIG 256, Power MIG 350MP
Weight
0.44 lb
Type
Drive Roll Kit
Drive Roll Type
V-Groove
For Wire Type
Solid
For Welder Model
K2403-2, K2816-2, K3068-1, K4023-1, K4023-2
For Wire Feeder Model
K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 2, Maximum Wire Diameter 0.04 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Power MIG 216, Power MIG 256, Power MIG 350MP, For Welder Model K2403-2, K2816-2, K3068-1, K4023-1, K4023-2, For Wire Feeder Model K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.