std17/18/26ColletBodyBul3/32", Lincoln

  • Mfr # KP4752-332-B10

  • Zoro # G410832175


product price:  $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Compatible Brand
Lincoln Electric
Compatible TIG Torch Model
WP-17, WP-18, WP-19
Process
TIG Welding (GTAW)
Material
Copper Alloy
For Maximum Electrode Diameter
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP4752-332-B10
Zoro #
G410832175
UPC #
015082956466
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
0.09375 in

Details

Item
Standard 17/18/26 Collet Body Bul 3/32"
Compatible Brand
Lincoln Electric
Compatible TIG Torch Model
WP-17, WP-18, WP-19
Process
TIG Welding (GTAW)
Material
Copper Alloy
Type
Collet Body

Description

Standard 17/18/26 Collet Body Bul 3/32 In., For Maximum Electrode Diameter 0.09375 in, Type Collet Body, Material Copper Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.