Stick Electrode, 10 lb, Can
- Mfr # EL220916125634
- Zoro # G524479808
product price:Â
$
255.99
/ea
Sold in multiples of 3 for
$767.97
Free Shipping & Returns
Key Features
Welding Current Designation
AC, DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Overall Diameter
1/8 in
Container Type
Can
Process
SMAW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL220916125634
- Zoro #
- G524479808
- UPC #
- 736594009685
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 1/8 in
- Overall Length
- 14 in
- Container Size
- 10 lb
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Stick Electrode
- Welding Current Designation
- AC, DCEP
- For Welding Position
- Flat, Horizontal, Overhead, Vertical-Up
- Container Type
- Can
- Process
- SMAW
- Elongation (Minimum Required)
- 20 %
- Finish/Coating
- Rutile
- Yield Strength (As Welded)
- 820-860 MPa (119-125 ksi)
- Standards
- AWS A5.4 : E2209-16
- For Material Grade
- 2209
- Weight
- 10 lb
- For Material Type
- 22% Cr Duplex Stainless Steel
- Tensile Strength (Minimum Required)
- 690 MPa
- Material
- Stainless
- Series
- 2205
- Yield Strength (Minimum Required)
- 690 MPa
- Elongation (As Welded)
- 27-28%
- Tensile Strength (As Welded)
- 820-860 MPa (119-125 ksi)
- Shell Material
- Stainless
Description
Stick Electrode, AWS Classification E2209-16, Material Stainless, Process SMAW, Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 690 MPa, Tensile Strength (As Welded) 820-860 MPa (119-125 ksi), Yield Strength (Minimum Required) 690 MPa, Yield Strength (As Welded) 820-860 MPa (119-125 ksi), Series 2205, Weight 10 lb, For Material Type 22 Percent Cr Duplex Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.