Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, Carbon-Steel, 14" L, 10 lb

  • Mfr # ED038100

  • Zoro # G114652895


product price: $64.85
/ea
Sold in multiples of 4 for $259.40

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7014
Series
Fleetweld 47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED038100
Zoro #
G114652895
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
14 in
Overall Diameter
3/16 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7014
Series
Fleetweld 47
Container Type
Cardboard
Process
Stick Welding (SMAW)
Yield Strength (Minimum Required)
58 ksi
For Material Grade
10111, 11018, A1008, A106, A131, A135, A192, A210, A283, A285, A36, A366, A414, A500, A501, A53, A569, A607, A611, A668, A675, A695, A715, A769, A822, A907, A935, A936, A984, API 5L
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
58 to 74 ksi
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (As Welded)
70 to 85 ksi

Description

Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 to 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 to 74 ksi, Series Fleetweld 47, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.