Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lincoln Electric Stick Electrode, E308/308L-16, 1/8", 10 lb ED033080

Stick Electrode, E308/308L-16, 1/8", 10 lb (Discontinued)

  • Mfr # ED033080
  • Zoro # G212535434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033080
Zoro #
G212535434
UPC #
015082907499
Country of Origin
United States

Dimensions

Overall Diameter
1/8 in
Container Size
10 lb
Overall Length
14 in

Details

Tensile Strength (Minimum Required)
75 ksi
Tensile Strength (As Welded)
78 to 86 ksi
Yield Strength (Minimum Required)
54 ksi
Standards
AWS A5.4
Yield Strength (As Welded)
54 to 61 ksi
For Material Type
Stainless Steel
Item
Stick Welding Electrodes
Elongation (As Welded)
50% to 55%
Welding Current Designation
AC, DCEP
Weight
10 lb
Elongation (Minimum Required)
35 %
Container Type
Hermetically-Sealed Can
Material
Stainless Steel
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
AWS Classification
E308-16, E308L-16
Process
Stick Welding (SMAW)
Series
Excalibur 308L-16

Description

Stick Welding Electrodes, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 78 to 86 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 to 61 ksi, Series Excalibur 308L-16, Weight 10 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.