This item is Discontinued.

Lincoln Electric Stick Electrode, E309/309L-15, 1/8", 24 lb ED033099

Stick Electrode, E309/309L-15, 1/8", 24 lb (Discontinued)

  • Mfr # ED033099
  • Zoro # G403501422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED033099
Zoro #
G403501422
UPC #
015082907734
Country of Origin
United States

Dimensions

Container Size
8 lb
Overall Diameter
1/8 in
Overall Length
12 in

Details

Item
Stick Electrodes
Material
Stainless Steel
AWS Classification
E309-15, E309L-15
Series
Excalibur 309/309L-15
Container Type
Hermetically-Sealed Can
Standards
AWS A5.4
Elongation (Minimum Required)
30 %
Process
Stick Welding (SMAW)
Yield Strength (As Welded)
71 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
93 ksi
Elongation (As Welded)
38%
Weight
24 lb
Tensile Strength (Minimum Required)
75 ksi
For Material Grade
304, 304N, 305, 308, 309, 309S
Maximum Tensile Strength (As Welded)
90 to 99 ksi
For Joining
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Maximum Yield Strength (As Welded)
70 to 79 ksi
For Metal Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel

Description

Stick Electrodes, AWS Classification E309-15, E309L-15, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 93 ksi, Yield Strength (As Welded) 71 ksi, Series Excalibur 309/309L-15, Weight 24 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.