This item is Discontinued.

Lincoln Electric Stick Electrode, E309/309L-16, 3/32", 24 lb ED033097

Stick Electrode, E309/309L-16, 3/32", 24 lb (Discontinued)

  • Mfr # ED033097
  • Zoro # G403501460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033097
Zoro #
G403501460
UPC #
015082907710
Country of Origin
United States

Dimensions

Overall Length
12 in
Container Size
8 lb
Overall Diameter
3/32 in

Details

Item
Stick Electrodes
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-16, E309L-16
Series
Excalibur 309/309L-16
Container Type
Hermetically-Sealed Can
For Material Grade
304, 304N, 305, 308, 309, 309S
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
87 to 88 ksi
Tensile Strength (Minimum Required)
75 ksi
Weight
24 lb
Process
Stick Welding (SMAW)
Yield Strength (Minimum Required)
56 ksi

Description

Stick Electrodes, AWS Classification E309-16, E309L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 87 to 88 ksi, Yield Strength (Minimum Required) 56 ksi, Series Excalibur 309/309L-16, Weight 24 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.