This item is Discontinued.

Lincoln Electric Stick Electrode, E316/316L-15, 3/32", 24 lb ED033108

Stick Electrode, E316/316L-15, 3/32", 24 lb (Discontinued)

  • Mfr # ED033108
  • Zoro # G003501426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033108
Zoro #
G003501426
UPC #
015082907826
Country of Origin
United States

Dimensions

Container Size
8 lb
Overall Diameter
3/32 in
Overall Length
12 in

Details

Item
Stick Electrodes
Material
Stainless Steel
AWS Classification
E316-15, E316L-15
Series
Excalibur 316/316L-15
Container Type
Hermetically-Sealed Can
Standards
AWS A5.4
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Stainless Steel to Stainless Steel
Welding Current Designation
AC, DCEP
Elongation (As Welded)
38%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
68 ksi
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
90 to 102 ksi
Elongation (Minimum Required)
30 %
Weight
24 lb
For Material Grade
316, 316L, 316LN, 316N, 317L, 444
For Joining
Stainless Steel to Stainless Steel
Maximum Tensile Strength (As Welded)
Greater than 100 ksi
Maximum Yield Strength (As Welded)
60 to 69 ksi
For Metal Type
Stainless Steel to Stainless Steel

Description

Stick Electrodes, AWS Classification E316-15, E316L-15, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 90 to 102 ksi, Yield Strength (As Welded) 68 ksi, Series Excalibur 316/316L-15, Weight 24 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.