This item is Discontinued.

Lincoln Electric Stick Electrode, E330-16, 1/8", 14 L, 30 lb ED035004

Stick Electrode, E330-16, 1/8", 14 L, 30 lb (Discontinued)

  • Mfr # ED035004
  • Zoro # G803501466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED035004
Zoro #
G803501466
UPC #
015082585178
Country of Origin
Mexico

Dimensions

Container Size
10 lb
Overall Diameter
1/8 in
Overall Length
14 in

Details

Item
Stick Electrodes
Material
Stainless Steel
AWS Classification
E330-16
Series
Excalibur 330-16
Container Type
Hermetically-Sealed Can
Standards
AWS A5.4
Weight
30 lb
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Stainless Steel to Stainless Steel
Welding Current Designation
AC, DCEP
Tensile Strength (As Welded)
87 to 97 ksi
For Material Grade
330, 332
Yield Strength (Minimum Required)
57 ksi
Tensile Strength (Minimum Required)
75 ksi
Maximum Tensile Strength (As Welded)
90 to 99 ksi
For Joining
Stainless Steel to Stainless Steel
For Metal Type
Stainless Steel to Stainless Steel

Description

Stick Electrodes, AWS Classification E330-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 87 to 97 ksi, Yield Strength (Minimum Required) 57 ksi, Series Excalibur 330-16, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 330, 332

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.