This item is Discontinued.

Lincoln Electric Stick Electrode, E6011, 7/32", 18 L, 50 lb ED032301

Stick Electrode, E6011, 7/32", 18 L, 50 lb (Discontinued)

  • Mfr # ED032301
  • Zoro # G003501433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED032301
Zoro #
G003501433
UPC #
015082686684
Country of Origin
United States

Dimensions

Overall Length
18 in
Container Size
50 lb
Overall Diameter
7/32 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E6011
Series
Fleetweld 35
Container Type
Cardboard
Elongation (Minimum Required)
22 %
Elongation (As Welded)
26% to 33%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Cellulosic
Yield Strength (Minimum Required)
48 ksi
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
60 ksi
For Material Type
Carbon Steel to Carbon Steel
Weight
50 lb
Tensile Strength (As Welded)
68 to 74 ksi
Yield Strength (As Welded)
56 to 60 ksi

Description

Stick Electrodes, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 7/32 in, Overall Length 18 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 68 to 74 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 56 to 60 ksi, Series Fleetweld 35, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.