This item is Discontinued.

Lincoln Electric Stick Electrode, E7014, 3/32", 14 L, 50 lb ED010189

Stick Electrode, E7014, 3/32", 14 L, 50 lb (Discontinued)

  • Mfr # ED010189
  • Zoro # G903501298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED010189
Zoro #
G903501298
UPC #
015082101897
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
3/32 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7014
Series
Fleetweld 47
Container Type
Cardboard Carton
Elongation (Minimum Required)
17 %
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
58 to 74 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
23% to 29%
Process
Stick Welding (SMAW)
Weight
50 lb
Finish/Coating
Rutile
Tensile Strength (As Welded)
70 to 85 ksi
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (Minimum Required)
58 ksi

Description

Stick Electrodes, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 to 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 to 74 ksi, Series Fleetweld 47, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.