Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lincoln Electric Stick Electrode, E7018 H4R, 1/8", 44 lb ED037050

Stick Electrode, E7018 H4R, 1/8", 44 lb (Discontinued)

  • Mfr # ED037050
  • Zoro # G203501455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037050
Zoro #
G203501455
UPC #
015082852263
Country of Origin
United States

Dimensions

Container Size
44 lb
Overall Diameter
1/8 in
Overall Length
14 in

Details

Item
Stick Electrodes
Material
Carbon Steel
AWS Classification
E7018 H4R
Series
Jetweld LH-70
Container Type
Hermetically-Sealed Can
Standards
AWS A5.1, MIL-E-22200/1: MIL-7018
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Stick Welding (SMAW)
For Material Type
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel
Weight
44 lb
Elongation (Minimum Required)
22 %
Welding Current Designation
AC, DCEP
Finish/Coating
Low-Hydrogen
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
22% to 36%
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
58 to 70 ksi
Tensile Strength (As Welded)
71 to 83 ksi
Maximum Tensile Strength (As Welded)
80 to 89 ksi
Maximum Yield Strength (As Welded)
70 to 79 ksi
For Joining
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel
For Metal Type
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel

Description

Stick Electrodes, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 71 to 83 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 to 70 ksi, Series Jetweld LH-70, Weight 44 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.