Lincoln Electric
Stick Electrode, E7018 H4R, 3/32", 30 lb
Mfr # ED037425
Zoro # G103501470
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R
- Series Excalibur 7018 XMR
- Container Type Hermetically-Sealed Can
- Container Size 10 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER316L, 10 lb. (20AP02)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 3/32", 36 L, 40 lb (ED033953)
- HHIP 7 Way Mig Welding Plier (8080-0026)
- COUGARTRON Weld Cleaning Fluid, Bottle, 1 gal (WELC3175)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED035590)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- LINCOLN ELECTRIC Stick Electrode, E7014, 1/8", 14 L, 50 lb (ED010183)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED034041)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 1/8"X14" (E6010-125-50)
- Lincoln Electric Arc Welding Rod