Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E7018 H8, 1/8", 5 lb

  • Mfr # ED033515

  • Zoro # G803501299


product price: $39.69
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H8
Series
Lincoln 7018 AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033515
Zoro #
G803501299
UPC #
015082910581
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
5 lb
Overall Diameter
1/8 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H8
Series
Lincoln 7018 AC
Container Type
Plastic Tube
Tensile Strength (Minimum Required)
70 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Stick Welding (SMAW)
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
58 ksi
Weight
5 lb
Yield Strength (As Welded)
63 to 80 ksi
Finish/Coating
Low-Hydrogen
Tensile Strength (As Welded)
75 to 90 ksi
Elongation (As Welded)
23% to 29%
For Material Type
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel
For Joining
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel
Maximum Yield Strength (As Welded)
70 to 79 ksi
Maximum Tensile Strength (As Welded)
90 to 99 ksi
For Metal Type
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel

Description

Stick Electrodes, AWS Classification E7018 H8, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 75 to 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 80 ksi, Series Lincoln 7018 AC, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.