Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E9018-B3 H4R, 1/8", 30 lb
Mfr # ED032885
Zoro # G503501469
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E9018-B3 H4R
- Series Excalibur 9018-B3 MR
- Container Size 10 lb
- Container Type Hermetically-Sealed Can
Product Information
- Brand Lincoln Electric
- MFR # ED032885
- Zoro # G503501469
- UPC # 015082880457
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 10 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Details
Description
Stick Electrodes, AWS Classification E9018-B3 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 90 ksi, Tensile Strength (As Welded) 102 to 104 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 94 to 99 ksi (Stress-Relieved 8 hr @ 1275 Degrees F), Yield Strength (Minimum Required) 77 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-10F)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-62)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2743)
- AMERICAN TORCH TIP Nozzle, size 1.2mm (W1627)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6010, 5 lb. (ED033509)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 25 lb (ED030639)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb. (ED030566)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- Lincoln Electric Arc Welding Rod