Zoro Homepage

Stick Electrode, E9018M H4R, 3/32", 10 lb

  • Mfr # ED032602

  • Zoro # G912320927


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
DCEP
AWS Classification
E9018M H4R
Series
Excalibur 9018M MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032602
Zoro #
G912320927
UPC #
015082692500
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
3/32 in

Details

Item
Stick Electrodes
Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
DCEP
AWS Classification
E9018M H4R
Series
Excalibur 9018M MR
Container Type
Hermetically-Sealed Can
Elongation (As Welded)
24% to 37%
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
90 to 102 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Yield Strength (Minimum Required)
78 ksi
For Material Grade
ASTM A514, HY-80, HY-90
Weight
10 lb
Elongation (Minimum Required)
24 %
Yield Strength (As Welded)
78 to 90 ksi
For Material Type
Low-Alloy Steel
Tensile Strength (Minimum Required)
90 ksi

Description

Stick Electrodes, AWS Classification E9018M H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 90 ksi, Tensile Strength (As Welded) 90 to 102 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 to 90 ksi, Series Excalibur 9018M MR, Weight 10 lb, For Material Type Low-Alloy Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.