This item is Discontinued.

Lincoln Electric Stick Electrode, Wrsld 15CrMn, 5/32", 10 lb ED021982

Stick Electrode, Wrsld 15CrMn, 5/32", 10 lb (Discontinued)

  • Mfr # ED021982
  • Zoro # G103508790
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED021982
Zoro #
G103508790
UPC #
015082219820
Country of Origin
Mexico

Dimensions

Overall Diameter
5/32 in
Overall Length
14 in

Details

Item
Hardfacing Stick Electrode
Welding Current Designation
AC, DCEP
Weight
10 lb
For Material Type
Carbon Steel, Manganese Steel
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Series
Wearshield 15CrMn
Rockwell Hardness
18 to 24 HRC (As Welded), 40 to 50 HRC (Work Hardened)
Container Type
Cardboard Carton
Alloy Type
Build-Up
Typical Application
Austenitic Manganese Frogs and Crossing Diamonds, Buckets, Crawler Track Pads and Sprockets, Crusher Rolls and Heads, Dipper Teeth and Lips, Dragline Pins and Links, Dredge Pump Casings, Hammers, Impactor Bars., Mill Wobblers

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Overall Diameter 5/32 in, Overall Length 14 in, Series Wearshield 15CrMn, Weight 10 lb, For Material Type Carbon Steel, Manganese Steel, Welding Current Designation AC, DCEP, Container Type Cardboard Carton, Rockwell Hardness 18 to 24 HRC (As Welded), 40 to 50 HRC (Work Hardened)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.