This item is Discontinued.

Lincoln Electric Stick Electrode, Wrsld Mngjet, 1/4", 10 lb ED021979

Stick Electrode, Wrsld Mngjet, 1/4", 10 lb (Discontinued)

  • Mfr # ED021979
  • Zoro # G803508847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED021979
Zoro #
G803508847
UPC #
015082219790
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Overall Diameter
1/4 in

Details

Item
Hardfacing Stick Electrode
Weight
10 lb
For Material Type
Carbon Steel, Manganese Steel
Series
Wearshield Mangjet
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Typical Application
Cams, Coiler Rolls, Continuous Caster Rolls, Extruder Rams, Idlers and Drive Sprockets, Mine Car and Crane Wheels. Brake Drums, Pinch Rolls, Power Shovel Tumblers, Shafts, Tractor Rollers, Trunnions
Alloy Type
Build-Up
Welding Current Designation
AC, DCEP
Rockwell Hardness
18 HRC (As Welded, 2 Layers), 47 HRC (Work Hardened, 2 Layers)
Container Type
Cardboard Carton
Process
Stick Welding (SMAW)
Maximum Rockwell Hardness (As Welded)
47 HRC

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Overall Diameter 1/4 in, Overall Length 14 in, Series Wearshield Mangjet, Weight 10 lb, For Material Type Carbon Steel, Manganese Steel, Welding Current Designation AC, DCEP, Container Type Cardboard Carton, Rockwell Hardness 18 HRC (As Welded, 2 Layers), 47 HRC (Work Hardened, 2 Layers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.