StickWelder, DC, Sprinter180Si

  • Mfr # K5453-1
  • Zoro # G610839523
product price: 
$
1,339.99
/ea
Free Shipping & Returns

Key Features

Series
Sprinter 180Si
Standards
IP21S
Includes
230V to 120V Power Cord Adapter, Heavy Duty Work Clamp and Cable, Insulated Electrode Holder and Cable
Input Voltage
120V AC
Features
Heavy Duty Work Clamp and Cable, Insulated Electrode Holder and Cable, Sprinter 180Si Welder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K5453-1
Zoro #
G610839523
UPC #
015082700861
Country of Origin
Mexico

Dimensions

Power Cord Length
8 1/2 ft
Overall Height
11.8 in
Overall Depth
16 in
Electrode Cable Length
12 1/2 ft
Work Cable Length
12 1/2 ft
Overall Width
6.25 in
Fits Chest Size
Heavy Duty Work Clamp and Cable, Insulated Electrode Holder and Cable, Sprinter 180Si Welder

Details

Item
Stick Welder
Series
Sprinter 180Si
Standards
IP21S
Includes
230V to 120V Power Cord Adapter, Heavy Duty Work Clamp and Cable, Insulated Electrode Holder and Cable
Input Voltage
120V AC
Features
Heavy Duty Work Clamp and Cable, Insulated Electrode Holder and Cable, Sprinter 180Si Welder
Phase
Single
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Polarity
DC
Application
Aerospace, Auto Body, Farm, Light Duty Fabrication, Light Structural, Maintenance, Ship Building
Plug Type
5-15P, 6-50P
TIG Welding Output @ Duty Cycle
109 A @ 40%
TIG Welding Minimum Output Current
10 A
Welding Mode
CC
Effective Input Current
20 A @ 120V AC
Color
Black/Red
Weight
20 lb
For Material Type
Stainless Steel
Stick Welding Maximum Output Current
180 A, 85 A
Stick Welding Minimum Output Current
20 A
Remote Connection Type
8-Pin (Lincoln)
TIG Welding Maximum Output Current
110 A
Model
Sprinter 180Si
Stick Welding Output @ Duty Cycle
180 A @ 25%, 85 A @ 40%
Open Circuit Voltage
14 V, 65 V, 110 V
Input Frequency
60 Hz
Power Cord Included
Yes
TIG Arc Start Feature
High Frequency
Cable Connection Type
Dinse-Style
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (TIG)
109 A @ 40%
Welding Power Source Type
CC
Amperage TIG - Minimum
10 A
Rated Output @ Duty Cycle (Stick)
180 A @ 25%, 85 A @ 40%
Amperage Stick - Maximum
180 A
Amperage Stick - Minimum
20 A
Electrode Cable
12 1/2 ft
Amperage TIG - Maximum
110 A
Wire Color
Black/Red

Description

Stick Welder, Electrode Cable Length 12 1/2 ft, For Material Type Stainless Steel, Input Frequency 60 Hz, Input Voltage 120V AC, Phase Single, Polarity DC, Model Sprinter 180Si, Stick Welding Maximum Output Current 180 A, 85 A, TIG Welding Maximum Output Current 110 A, Cable Connection Type Dinse-Style, Remote Connection Type 8-Pin (Lincoln), Stick Welding Output @ Duty Cycle 180 A @ 25 Percent, 85 A @ 40 Percent, TIG Welding Output @ Duty Cycle 109 A @ 40 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews