Stubby Collet, PK3
- Mfr # KP4761-332
- Zoro # G624301825
product price:Â
$
16.69
/pk of 3, $5.56/ea
Key Features
Compatible TIG Torch Series
PTA-17, PTA-26, PTW-18
For Maximum Electrode Diameter
0.0938 in
Collet Type
Stubby
Reference Number
10N24S
Process
TIG Welding (GTAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP4761-332
- Zoro #
- G624301825
- UPC #
- 015082702919
- Country of Origin
- China
- Compatible TIG Torch Series
- PTA-17, PTA-26, PTW-18
- Collet Type
- Stubby
- Reference Number
- 10N24S
- Process
- TIG Welding (GTAW)
- Material
- Copper Alloy
- Item
- Stubby Collet
- Compatible TIG Torch Model
- PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18
- Shell Material
- Copper Alloy
- Traction Material
- Copper Alloy
Dimensions
- For Maximum Electrode Diameter
- 0.0938 in
Description
Stubby Collet, For Maximum Electrode Diameter 0.0938 in, Reference Number 10N24S, Material Copper Alloy, Package Quantity 3
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.