Submerged Arc Welding Wire, AC, DCEN, DCEP, Carbon Steel, 1,000 lb
Mfr # ED011824
Zoro # G9824071
product price:Â $5,991.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Standards
AWS A5.17, AWS A5.23, MIL-EM12K
AWS Classification
EM12K
Series
Lincolnweld L-61
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED011824
Zoro #
G9824071
UPC #
015082025599
Country of Origin
Canada
Dimensions
Wire Diameter
5/64 in
Details
Material
Carbon Steel
Standards
AWS A5.17, AWS A5.23, MIL-EM12K
Item
Submerged Arc Welding Wire
AWS Classification
EM12K
Series
Lincolnweld L-61
Container Type
Drum
Tensile Strength (Minimum Required)
70 ksi
Wire Type
Solid
Weight
1,000 lb
Finish/Coating
Copper-Coated
Process
Submerged Arc Welding (SAW)
For Welding Position
Flat, Horizontal
Number of Passes
Multiple Passes, Single Pass
Welding Current Designation
AC, DCEN, DCEP
For Material Type
Carbon Steel
Spool Type
Drum
Description
Submerged Arc Welding Wire, AWS Classification EM12K, Container Type Drum, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/64 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-61, Standards AWS A5.17, AWS A5.23, MIL-EM12K, Tensile Strength (Minimum Required) 70 ksi, Weight 1,000 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.