Zoro Homepage

SUCTION HEAD, MANUAL, 12 INCH

  • Mfr # K639-1

  • Zoro # G3520657


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Includes
1 3/4 in Adapter, Magnetic Stand
Characteristics
12 Inch Wide
For Use With
Lincoln Electric's Miniflex Welding Fume Extractor
Material
Aluminum
Nozzle Width
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K639-1
Zoro #
G3520657
UPC #
015082071398
Country of Origin
Norway

Dimensions

Nozzle Width
12.25 in
Overall Length
12 in
Hose Inside Diameter
1 3/4 in

Details

Item
Suction Head
Includes
1 3/4 in Adapter, Magnetic Stand
Characteristics
12 Inch Wide
For Use With
Lincoln Electric's Miniflex Welding Fume Extractor
Material
Aluminum
Compatible Extractor Manufacturer Part Number
EM7603001700, EM7608001700
Product Type
Suction Nozzle
Compatible Extractor Series
Miniflex

Description

Suction Head, Product Type Suction Nozzle, Nozzle Width 12.25 in, Compatible Extractor Series Miniflex, Compatible Extractor Manufacturer Part Number EM7603001700, EM7608001700, Hose Inside Diameter 1 3/4 in, Overall Length 12 in, Extraction Arm Adjustability Not Applicable, Extraction Arm Diameter Not Applicable, Includes 1 3/4 in Adapter, Magnetic Stand, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.