Shop LINCOLN ELECTRIC
See all product information
Create Account
TaperCntctTip, LincolnElectric, Thrd
- Mfr # KP14T-116
- Zoro # G710832394
product price:Â
$
2.79
/ea
Sold in multiples of 10 for
$27.90
Key Features
Connection Thread Size
1/4"-28
Contact Tip Series
Magnum 400A
Contact Tip Number
KP14T-116
Compatible Gas Diffuser Number
KP54A, KP54A-B25
For Wire Type
Flux-Cored, Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP14T-116
- Zoro #
- G710832394
- UPC #
- 015082763187
- Country of Origin
- China
Dimensions
- Connection Thread Size
- 1/4"-28
- Maximum Wire Diameter
- 0.0625 in
- Overall Length
- 1.5 in
- Outside Diameter
- 0.13 in
- Inside Diameter
- 0.072 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Details
- Item
- Tapered Contact Tip
- Contact Tip Series
- Magnum 400A
- Contact Tip Number
- KP14T-116
- Compatible Gas Diffuser Number
- KP54A, KP54A-B25
- For Wire Type
- Flux-Cored, Solid
- Compatible MIG Gun Series
- Magnum 200, Magnum 250L, Magnum 300, Magnum 400
- Material
- Copper
- Tip Shape
- Tapered
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible MIG Gun Model
- Magnum 300, Magnum 400
- Compatible Brand
- Lincoln Electric
- Amperage - Maximum
- 400 A
- Compatible Nozzle Series
- Magnum 400A
- Duty Rating
- Medium Duty
- Connection Type
- Threaded
- Shell Material
- Copper
Description
Tapered Contact Tip, Tip Shape Tapered, Duty Rating Medium Duty, Maximum Wire Diameter 0.0625 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP14T-116, Connection Thread Size 1/4 In.-28, Material Copper, Inside Diameter 0.072 in, Outside Diameter 0.13 in, Overall Length 1.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.