Liner, Lincoln Electric, 0.078 in
- Mfr # KP44-564-15
- Zoro # G702319599
product price:Â
$
45.29
/ea
Key Features
Compatible with Series
Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400
Maximum Wire Diameter
0.078 in
Series
Magnum
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Liner Model
KP44-564-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP44-564-15
- Zoro #
- G702319599
- UPC #
- 015082758534
- Country of Origin
- Mexico
- Item
- Liner
- Compatible with Series
- Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400
- Series
- Magnum
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Liner Model
- KP44-564-15
- Compatible with Model
- K1722-2,K1802-1,K2286-1,K2651-1,K2651-2,K2651-2-6-45,K2651-3,K2651-4,K2652-1,K2652-2,K2652-2-10-45,K2652-3,K2652-4,K2653-1,K2653-2,K2653-2-10-45,K2653-3,K2653-4,K2950-2-10-45,K2951-1,K2951-2,K2951-2-10-116,K2951-2-10-45,K2951-2-6-45,K2951-3,K2951-4,K2952-1,K2952-2,K2952-2-10-45,K2952-3,K2952-4,K3055-1,K3055-2,K3055-3,K3055-4,K3092-1,K3092-2,K3092-3,K3092-4,K3093-1,K3093-2,K3093-3,K3093-4,K3098-1,K3098-2,K3098-3,K3098-4,K3130-1,K3130-2,K3130-3,K3130-4,K3131-1,K3131-2,K3131-3,K3131-4,K3132-1,K3132-2,K3132-3,K3132-4,K3133-1,K3133-2,K3133-3,K3133-4,K3134-1,K3134-2,K3134-3,K3134-4,K470-1,K470-2,K470-4,K470-6,K471-1,K471-10,K471-11,K471-13,K471-14,K471-15,K471-2,K471-21,K471-22,K471-4,K471-6,K479-2,K479-4,K479-6,K541-3,K575-2
- Compatible with Brand
- Lincoln
- For Use With
- Magnum PRO Robotic Torches, Magnum PRO Semi-Auto Guns
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Wire Diameter
- 0.063 in
- Maximum Wire Diameter
- 0.078 in
- Overall Length
- 15 ft
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Description
Liner, Compatible with Series Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.