Shop LINCOLN ELECTRIC

TaperCntctTip, LincolnElectric, Thrd

  • Mfr # KP2744-040T
  • Zoro # G502320573

product price: 
$
3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Series
Magnum Pro 350A
Contact Tip Number
KP2744-040T
Duty Rating
Medium Duty
Material
Copper
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KP2744-040T
Zoro #
G502320573
UPC #
015082893204
Country of Origin
China
Item
Tapered Contact Tip
Series
Magnum Pro 350A
Contact Tip Number
KP2744-040T
Duty Rating
Medium Duty
Material
Copper
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Tip Shape
Tapered
Compatible with Model
For Gas Diffuser Number
KP2746-1, KP2746-1-B25
Maximum Current
350 A
Compatible with Brand
Lincoln
Connection Type
Threaded
For Wire Type
Flux-Cored, Solid
Compatible with Series
Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
For Nozzle Series
Magnum Pro 350A
Contact Tip Series
Magnum Pro 350A
Amperage - Maximum
350 A
Compatible MIG Gun Model
K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2
Compatible Brand
Lincoln Electric
Compatible Nozzle Series
Magnum Pro 350A
Compatible MIG Gun Series
Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Gas Diffuser Number
KP2746-1, KP2746-1-B25
Shell Material
Copper
Traction Material
Copper

Dimensions

Maximum Wire Diameter
0.04 in
Overall Length
1.1 in
Connection Thread Size
1/4-20
Outside Diameter
0.16 in
Inside Diameter
0.048 in
Wire Rope Length
1.1 in
Length
1.1 in

Description

Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.