Teflon Liner
- Mfr # KP2010-1
- Zoro # G123352885
product price:Â
$
16.79
/ea
Key Features
Compatible Brand
Lincoln Electric
Minimum Wire Diameter
0.023 in
Process
MIG Welding (GMAW)
Compatible MIG Gun Series
Magnum SG
Liner Series
Magnum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2010-1
- Zoro #
- G123352885
- UPC #
- 015082768380
- Country of Origin
- United States
- Item
- Teflon Liner
- Compatible Brand
- Lincoln Electric
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Series
- Magnum SG
- Liner Series
- Magnum
- Material
- Teflon
- Shell Material
- Teflon
- Traction Material
- Teflon
Dimensions
- Minimum Wire Diameter
- 0.023 in
- Maximum Wire Diameter
- 0.047 in
Description
Teflon Liner, Maximum Wire Diameter 0.047 in, Minimum Wire Diameter 0.023 in, Material Teflon
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.