Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, ER4043, 3/32", 36 L, 10 lb

  • Mfr # ED031112

  • Zoro # G903501540


product price: $135.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER4043
Material
Aluminum
Container Type
Carton
Series
SuperGlaze 4043 TIG
Overall Diameter
0.0938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031112
Zoro #
G903501540
UPC #
015082804606
Country of Origin
Canada

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
TIG Welding Rods
AWS Classification
ER4043
Material
Aluminum
Container Type
Carton
Series
SuperGlaze 4043 TIG
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
TIG Welding (GTAW)
Standards
AWS A5.10
Welding Current Designation
DCEP
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
For Material Type
Aluminum to Aluminum
Weight
10 lb
Compatible Shielding Gas
100% Argon
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (Minimum Required)
29 ksi
Yield Strength (As Welded)
Not Specified

Description

TIG Welding Rods, AWS Classification ER4043, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series SuperGlaze 4043 TIG, Weight 10 lb, For Material Type Aluminum to Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.