Stainless Steel 308L TIG Welding Rod TIG Welding Wire ER308L 1/16"X36" 10Ib Box
- Mfr # ER308L-062-36-10
- Zoro # G222729618
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
36 in
Application
Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER308L-062-36-10
- Zoro #
- G222729618
- UPC #
- 818988014175
- Country of Origin
- India
- Material
- Stainless Steel
- Application
- Welding
Dimensions
- Length
- 36 in
Description
Stainless Steel TIG Wire ER308L WELDING Rods 308L, 308L has the same analysis as type 308 except the carbon content has been held to a maximum of .03% to reduce the possibility of intergranular carbide precipitation, Ideal for welding Types 304L, 321, and 347 stainless steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.