TIG Rod, ER70S-2, 1/16", 36 L, 10 lb

  • Mfr # ED034328

  • Zoro # G912321054


product price: $266.76
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
77 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034328
Zoro #
G912321054
UPC #
015082559872
Country of Origin
Germany

Dimensions

Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
77 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.18
Series
Lincoln ER70S-2
Welding Current Designation
DCEN
Weight
10 lb
Yield Strength (As Welded)
85 to 96 ksi
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
31%
Compatible Shielding Gas
100% Argon
For Material Type
Carbon Steel
Elongation (Minimum Required)
22 %
Finish/Coating
Copper-Coated
Yield Strength (Minimum Required)
58 ksi

Description

Tig Welding Cut Lengths, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 10 lb, For Material Type Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.