TIG Rod, ER70S-2, 1/8", 36 L, 50 lb

  • Mfr # ED034333

  • Zoro # G203501523


product price: $424.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Carton
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
70 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034333
Zoro #
G203501523
UPC #
015082560038
Country of Origin
Germany

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
TIG Welding Rods
AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Carton
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
22 %
Compatible Shielding Gas
100% Argon
Yield Strength (As Welded)
85 to 96 ksi
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
31%
Standards
AWS A5.18
Yield Strength (Minimum Required)
58 ksi
Series
Lincoln ER70S-2
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Copper-Coated
Process
TIG Welding (GTAW)
Weight
50 lb
Tensile Strength (As Welded)
77 ksi

Description

TIG Welding Rods, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.