This item is Discontinued.

Lincoln Electric TIG Rod, ER70S-6, 1/16", 36 L, 20 lb ED034334

TIG Rod, ER70S-6, 1/16", 36 L, 20 lb (Discontinued)

  • Mfr # ED034334
  • Zoro # G303501560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED034334
Zoro #
G303501560
UPC #
015082560045
Country of Origin
Netherlands

Dimensions

Overall Length
36 in
Overall Diameter
0.0625 in
Rod Diameter
1/16 in

Details

Item
TIG Welding Rods
AWS Classification
ER70S-6
Material
Carbon Steel
Container Type
Plastic Tube
Tensile Strength (Minimum Required)
70 ksi
Finish/Coating
Copper-Coated
Process
TIG Welding (GTAW)
Weight
20 lb
Standards
AWS A5.18
Compatible Shielding Gas
100% Argon
For Material Type
Carbon Steel to Carbon Steel
Series
Lincoln ER70S-6
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN
Yield Strength (Minimum Required)
58 ksi
For Joining
Carbon Steel to Carbon Steel
For Metal Type
Carbon Steel to Carbon Steel

Description

TIG Welding Rods, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER70S-6, Weight 20 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi, Compatible Shielding Gas 100 Percent Argon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.