TIG Rod, ER80S-Ni1, 1/8", 36 L, 10 lb

  • Mfr # ED034348

  • Zoro # G112321038


product price:  $222.90
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER80S-Ni1
Material
Low-Alloy Steel
Container Type
Plastic Tube
Yield Strength (Minimum Required)
68 ksi
Yield Strength (As Welded)
72 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED034348
Zoro #
G112321038
UPC #
015082560410
Country of Origin
United States

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER80S-Ni1
Material
Low-Alloy Steel
Container Type
Plastic Tube
Yield Strength (Minimum Required)
68 ksi
Yield Strength (As Welded)
72 ksi
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
80 ksi
Tensile Strength (As Welded)
82 to 87 ksi
Welding Current Designation
DCEN
For Material Type
Low-Alloy Steel
Standards
AWS A5.28
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
24 %
For Material Grade
A588
Series
Lincoln ER80S-Ni1
Elongation (As Welded)
32%
Compatible Shielding Gas
100% Argon

Description

Tig Welding Cut Lengths, AWS Classification ER80S-Ni1, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 82 to 87 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 72 ksi, Series Lincoln ER80S-Ni1, Weight 10 lb, For Material Type Low-Alloy Steel, For Material Grade A588, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.