TIG Rod, ERNiCrMo-3, 1/8", 36 L, 10 lb

  • Mfr # TG625125638

  • Zoro # G212320948


product price:  $431.99
/ea
Sold in multiples of 3 for $1,295.97
Free Shipping & Returns

Key Features

AWS Classification
ERNiCrMo-3
Material
Nickel
Container Type
Plastic Tube
Weight
10 lb
For Material Type
Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG625125638
Zoro #
G212320948
UPC #
736594010049
Country of Origin
Brazil

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ERNiCrMo-3
Material
Nickel
Container Type
Plastic Tube
Weight
10 lb
For Material Type
Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel
Standards
AWS A5.14, MIL-E-21562E (SH): EN625
Tensile Strength (As Welded)
116 ksi
Welding Current Designation
DCEN
Process
TIG Welding (GTAW)
Series
Techalloy 625 TIG
Compatible Shielding Gas
100% Argon
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade
N06022, N06200, N06686, N08059
Tensile Strength (Minimum Required)
110 ksi

Description

Tig Welding Cut Lengths, AWS Classification ERNiCrMo-3, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 116 ksi, Series Techalloy 625 TIG, Weight 10 lb, For Material Type Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel, For Material Grade N06022, N06200, N06686, N08059, Welding Current Designation DCEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.