This item is Discontinued.

Lincoln Electric TIG Rod, ERNiCrMo-3, 3/32", 36 L, 10 lb TG625093638

TIG Rod, ERNiCrMo-3, 3/32", 36 L, 10 lb (Discontinued)

  • Mfr # TG625093638
  • Zoro # G103501555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG625093638
Zoro #
G103501555
UPC #
736594010032
Country of Origin
France

Dimensions

Overall Length
36 in
Overall Diameter
0.0938 in
Rod Diameter
3/32 in

Details

Item
TIG Welding Rods
AWS Classification
ERNiCrMo-3
Material
Nickel
Container Type
Plastic Tube
Series
Techalloy 625 TIG
Standards
AWS A5.14, MIL-E-21562E (SH): EN625
Weight
10 lb
For Material Type
Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade
N06022, N06200, N06686, N08059
Compatible Shielding Gas
100% Argon
Tensile Strength (As Welded)
116 ksi
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
110 ksi
For Joining
Nickel-Chromium-Molybdenum Alloy to Carbon Steel
For Metal Type
Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel

Description

TIG Welding Rods, AWS Classification ERNiCrMo-3, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 116 ksi, Series Techalloy 625 TIG, Weight 10 lb, For Material Type Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel, For Material Grade N06022, N06200, N06686, N08059, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.