This item is Discontinued.

Lincoln Electric TIG Rod, ERNiFeCr-1, 1/8", 36 L, 30 lb TG825125638

TIG Rod, ERNiFeCr-1, 1/8", 36 L, 30 lb (Discontinued)

  • Mfr # TG825125638
  • Zoro # G803501503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG825125638
Zoro #
G803501503
UPC #
736594000125
Country of Origin
Italy

Dimensions

Overall Length
36 in
Overall Diameter
0.125 in
Rod Diameter
1/8 in

Details

Item
TIG Welding Rods
AWS Classification
ERNiFeCr-1
Material
Nickel
Container Type
Plastic Tube
Compatible Shielding Gas
100% Argon
Standards
AWS A5.14
For Material Grade
ASTM B423, N08825
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Nickel-Chromium-Molybdenum-Copper Alloy
Series
Techalloy 825 TIG
Process
TIG Welding (GTAW)
Weight
30 lb
Tensile Strength (Minimum Required)
80 ksi
Tensile Strength (As Welded)
92 ksi
Yield Strength (As Welded)
66 ksi
For Joining
Nickel-Chromium-Molybdenum-Copper Alloy
For Metal Type
Nickel-Chromium-Molybdenum-Copper Alloy

Description

TIG Welding Rods, AWS Classification ERNiFeCr-1, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 92 ksi, Yield Strength (As Welded) 66 ksi, Series Techalloy 825 TIG, Weight 30 lb, For Material Type Nickel-Chromium-Molybdenum-Copper Alloy, For Material Grade ASTM B423, N08825, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 80 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.