TIG Rod, SS, ER308Si/LSi, 3/32", 36 L, 10 lb

  • Mfr # ED037062

  • Zoro # G112320925


product price: $172.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER308Si, ER308LSi
Material
Stainless Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
Compatible Shielding Gas
100% Argon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037062
Zoro #
G112320925
UPC #
015082856650
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER308Si, ER308LSi
Material
Stainless Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
Compatible Shielding Gas
100% Argon
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Stainless Steel
For Material Grade
304L, 304LN, 308L
Standards
AWS A5.9
Welding Current Designation
DCEN
Yield Strength (Minimum Required)
55 ksi
Tensile Strength (Minimum Required)
85 ksi
Series
Lincoln ER308Si/308LSi

Description

Tig Welding Cut Lengths, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Yield Strength (Minimum Required) 55 ksi, Series Lincoln ER308Si/308LSi, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 85 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.