TIG Welder

  • Mfr # K4341-1
  • Zoro # G923361339
product price: 
$
11,905.99
/ea
Free Shipping & Returns

Key Features

Amperage Stick - Maximum
230 A
Amperage TIG - Maximum
150 A
Power Cord Included
Yes
Weight
78.6 lb
Application
Aerospace, Education and Fabrication Industries, Motorsports, Shipbuilding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4341-1
Zoro #
G923361339
UPC #
015082631844
Country of Origin
United States

Dimensions

Overall Width
9.7 in
Power Cord Length
10 ft
Overall Height
16.5 in
Overall Depth
19.9 in
Fits Chest Size
Exceptional Arc Response and Stability, Highly Customizable Tig Machine, Powerconnect(R) Technology 120-460V Input Power

Details

Amperage Stick - Maximum
230 A
Amperage TIG - Maximum
150 A
Power Cord Included
Yes
Weight
78.6 lb
Application
Aerospace, Education and Fabrication Industries, Motorsports, Shipbuilding
Polarity
AC/DC
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Features
Exceptional Arc Response and Stability, Highly Customizable Tig Machine, Powerconnect(R) Technology 120-460V Input Power
Amperage TIG - Minimum
2 A
Maximum Input Current
11 A, 21 A
Input Voltage
120/208/230/400/460V
Welding Power Source Type
CC
Item
TIG Welder
Amperage Stick - Minimum
2 A
Input Frequency
50/60 Hz
Phase
Single/Three
Includes
10 ft Input Power Cord, 3100211 Model 355-2AR-58010 Flowmeter Regulator Shielding Gas Kit, K1622-3 TIG Torch Adapter Kit for PTA-26 Torches, K1783-10 PTA-26F TIG Torch, K1803-3 Weld Cable Package, K4340-1 Aspect(R) 230 AC/DC, K870 Foot Amptrol(TM), KP509 Parts Kit for PTA-26 and PTW-18 TIG Torches
Rated Output @ Duty Cycle (Stick)
100 A @ 24 V, 35%, 120 A @ 24.8 V, 100%, 140 A @ 25.6 V, 60%, 180 A @ 27.2 V, 35%, 70 A @ 22.8 V, 100%, 85 A @ 23.4 V, 60%
Remote Connection Type
6-Pin (Lincoln)
Rated Output @ Duty Cycle (TIG)
110 A @ 14.4 V, 100%, 125 A @ 15 V, 60%, 150 A @ 16 V, 35%, 160 A @ 16.4 V, 100%, 190 A @ 17.6 V, 60%, 230 A @ 19.2 V, 35%

Description

TIG Welder, Input Frequency 50/60 Hz, Phase Single/Three, Polarity AC/DC, Application Aerospace, Education and Fabrication Industries, Motorsports, Shipbuilding, Features Exceptional Arc Response and Stability, Highly Customizable Tig Machine, Powerconnect(R) Technology 120-460V Input Power

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews