Understorage Cart
Mfr # K2348-1
Zoro # G3557696
product price: $1,357.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Lincoln Electric's Precision TIG 225
Application
For Moving Welders By Hand On Smooth Surface Floors
Material
Steel
Characteristics
Shielding gas platform
Number of Drawers or Bins
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2348-1
Zoro #
G3557696
UPC #
015082814193
Country of Origin
United States
Details
Item
Welder Undercarriage
For Use With
For Lincoln Electric's Precision TIG 225
Application
For Moving Welders By Hand On Smooth Surface Floors
Material
Steel
Characteristics
Shielding gas platform
Number of Drawers or Bins
1
Features
Easy Shop Mobility And Provides Shielding Gas Bottle Platform, Storage Drawer And Two Filler Rod Holders
Frame Material
Steel
Number of Drawers
1
Product Type
Precision TIG(R) 225 Understorage Cart
Compatible Welder Type
Lincoln Electric Precision TIG 225
Number of Wheels
4
Description
Welder Undercarriage, Compatible Welder Type Lincoln Electric Precision TIG 225, Features Easy Shop Mobility And Provides Shielding Gas Bottle Platform, Storage Drawer And Two Filler Rod Holders, Frame Material Steel, Number of Drawers 1, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.