Shop LINCOLN ELECTRIC
See all product information
Create Account
Welder Kit Machine & Accessories, 120v
- Mfr # K5387-7
- Zoro # G523437151
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
For Steel Thickness - Minimum
18 ga
Wire Diameter Flux-Cored - Minimum
0.03 in
Includes
90i FC Flux Cored Welder K5255-1 , Metal Working Gloves KH848L, Spool .035 NR211 ED030584
Phase
Single
Polarity
DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5387-7
- Zoro #
- G523437151
- UPC #
- 015082891583
- Country of Origin
- China
- Includes
- 90i FC Flux Cored Welder K5255-1 , Metal Working Gloves KH848L, Spool .035 NR211 ED030584
- Phase
- Single
- Polarity
- DC
- Rated Output @ Duty Cycle (MIG)
- 90A @30%
- For Material Type
- Steel
- Amperage MIG - Minimum
- 20 A
- Item
- Welder Kit Machine & Accessories
- Minimum Wire Feed Speed
- 200 mm/min
- For Wire Type
- Flux-Cored
- Maximum Wire Feed Speed
- 2,000 mm/min
- Welding Power Source Type
- CV
- Input Frequency
- 60 Hz
- Input Voltage
- 120v
- Amperage MIG - Maximum
- 120 A
- Welder Series
- WELD-PAK
Dimensions
- For Steel Thickness - Minimum
- 18 ga
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- For Steel Thickness - Maximum
- 1/4 in
- Wire Diameter Flux-Cored - Maximum
- 0.035 in
Description
Welder Kit Machine & Accessories, Input Voltage 120v, Phase Single, Polarity DC, Input Frequency 60 Hz, For Wire Type Flux-Cored, Maximum Wire Feed Speed 2,000 mm/min, Remote Connection Type Not Applicable, Includes 90i FC Flux Cored Welder K5255-1 , Metal Working Gloves KH848L, Spool .035 NR211 ED030584, For Material Type Steel, Minimum Wire Feed Speed 200 mm/min, Plug Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.