Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1770-1
Zoro #
G3520002
UPC #
015082986388
Country of Origin
United States
Dimensions
Shelf Width
45 in
Shelf Depth
25 in
Shelf Dimensions
45 in W x 25 in D
Details
Item
Welder Undercarriage
For Use With
Lincoln Electric's Large Engine Drive Welders
Characteristics
Steering handle
Application
For Moving Large Welders By Hand On Smooth Surface Floors
Material
Steel
Features
Heavy Duty, Puncture-Resistant
Number of Cylinders Held
0
Wheel Type
Caster, Heavy-Duty Tire
Frame Material
Steel
Compatible Welder Series
Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI Model, Ranger 305 LPG
Number of Wheels
4
Compatible Welder Manufacturer Part Number
K1726-5, K2382-4, K2382-5, K2857-1, K2937-1, K3928-1
Handle Style
Steering
Product Type
Factory Undercarriage
Number of Shelves
1
Description
Welder Undercarriage, Compatible Welder Series Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI Model, Ranger 305 LPG, Number of Shelves 1, Shelf Depth 25 in, Shelf Width 45 in, Number of Cylinders Held 0, Wheel Type Caster, Heavy-Duty Tire, Compatible Welder Manufacturer Part Number K1726-5, K2382-4, K2382-5, K2857-1, K2937-1, K3928-1, Features Heavy Duty, Puncture-Resistant, Frame Material Steel, Handle Style Steering, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.