
Welding Curtain, PVC Vinyl, 6 ft L., 6 ft W., With Grommets, Red
Mfr # K4656-R
Zoro # G412924373
product price:Â $53.45
/eaKey Features
Protective Material
PVC Vinyl
Width
6 ft
Thickness
14 mil
With Grommet / Without Grommet
With Grommets
Material
PVC Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4656-R
Zoro #
G412924373
UPC #
015082954769
Country of Origin
Cambodia
Dimensions
Width
6 ft
Thickness
14 mil
Length
6 ft
Details
Item
Welding Curtain
Color
Red
Protective Material
PVC Vinyl
With Grommet / Without Grommet
With Grommets
Material
PVC Vinyl
Includes
Cable Ties
Description
Welding Curtain,6 ft x 6 ft,Red
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.