
Welding Curtain, PVC Vinyl, 8 ft L., 6 ft W., With Grommets, Dark Green
Mfr # K4658-G
Zoro # G012924315
product price:Â $84.19
/ea
Free Shipping & Returns
Key Features
Protective Material
PVC Vinyl
Width
6 ft
Thickness
14 mil
With Grommet / Without Grommet
With Grommets
Material
PVC Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K4658-G
Zoro #
G012924315
UPC #
015082954790
Country of Origin
Cambodia
Dimensions
Width
6 ft
Thickness
14 mil
Length
8 ft
Details
Item
Welding Curtain
Color
Dark Green
Protective Material
PVC Vinyl
With Grommet / Without Grommet
With Grommets
Material
PVC Vinyl
Includes
Cable Ties
Description
Welding Curtain,6 ft x 8ft,Dark Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.