
Welding Gloves, M, Leather TIG
Mfr # K2981-M
Zoro # G512924365
product price: $29.19
/eaKey Features
Palm Material
Grain Goatskin
Cuff Length
4 Inch
Application
TIG
Glove Back Material
Grain Goatskin
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2981-M
Zoro #
G512924365
UPC #
015082905242
Country of Origin
China
Dimensions
Cuff Length
4 Inch
Glove Size
M
Details
Item
Welding Gloves,M,Leather TIG
Palm Material
Grain Goatskin
Application
TIG
Glove Back Material
Grain Goatskin
Glove Liner Material
Unlined
Thumb Style
Welted
Cuff Material
Split Cowhide
Description
Welding Gloves,M,Leather TIG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.