Zoro Homepage

Welding Gun, 300A, 035-, 045 In, Flux-Core

  • Mfr # K470-2

  • Zoro # G7529365


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Amps
300 A
Wire Size
0.035 in to 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K470-2
Zoro #
G7529365
UPC #
015082067100
Country of Origin
Mexico

Dimensions

Wire Size
0.035 in to 0.045 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Short
Maximum Wire Diameter
5/64 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
300 A
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
Series
Magnum 300
Amps AC
300 A
Duty Cycle (%)
60%
Trigger
Standard
Neck Tube Material
Metal
Application
MIG Welding
MIG Gun Number
Magnum 300
Neck Tube Angle
60 Degrees
Tip Series
Magnum 300
Duty Cycle
60 %
Nozzle Series
KP23-37, KP23-37-B25, KP23-50, KP23-50-B25, KP23-50F, KP23-50F-B25, KP23-62, KP23-62-B25, KP23-62F, KP23-62F-B25, KP23-75, KP23H-62, KP23H-62-B25, KP23T-37, KP23T-37-B25, KP24A-37-SS, KP24A-50, KP24A-50-B25, KP24A-50-SS, KP24A-62, KP24A-62-B25, KP24A-62-SS, KP24A-62-SS-B25, KP24CT-62-R, KP24CT-62-R-B25, KP24CT-62-S, KP24CT-62-S-B25, KP24CT-75-R, KP24CT-75-S
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Weight
9 lb
Includes
Cable Liner, Contact Tip, Gas Diffuser, Gas Nozzle, Gun Tube (60 Degrees ), Insulator
Liner Series
KP42-25-15, KP44-116-15, KP44-116-25, KP44-3545-15, KP44-3545-25, KP44-564-15, KP44-564-25, KP44N-116-15
Compatible with Model
Magnum 300 Welding Gun
Wire Feed Type
Push
MIG Gun Type
Air-Cooled
Features
Abrasion Resistant, Extruded Rubber Jacket, Rotating Gun Tube and Gun Hanger Clip
Cooling Method
Air-Cooled
Gas Diffuser Number
KP2024-2, KP54A, KP54A-B25
For Rear Connection Type
Lincoln-Compatible
Compatible with Brand
Lincoln
Maximum Current
300 A
Trigger Type
Standard
Model
Magnum 300

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Magnum 300, Maximum Current 300 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model Magnum 300, Tip Series Magnum 300, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.